VM3 Series - 200W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155649

Cat #: VM3P200D5R5G

UPC: 783936015408

Company wide:
0 in stock
Documents & Guides
KIL VM3P200D5R5G VM3 200W MH

Overview

KIL VM3P200D5R5G VM3 200W MH
Also known as: 783936015408, VM3P200D5R5G, KILVM3P200D5R5G

Specifications

No Specifications Available