VM3 Series - 200W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1155648

Cat #: VM3P200D5R1G

UPC: 783936015392

Company wide:
0 in stock
Documents & Guides
KIL VM3P200D5R1G VM3 200W MH

Overview

KIL VM3P200D5R1G VM3 200W MH
Also known as: 783936015392, VM3P200D5R1G, KILVM3P200D5R1G

Specifications

No Specifications Available