VM3 Series - 175W Metal Halide 480V - 3/4" Ceiling Mount - Type V Glass Refractor and Guard

Item #: 1155635

Cat #: VM3P175X2R5G

UPC: 783936015286

Company wide:
0 in stock
Documents & Guides
KIL VM3P175X2R5G VM3 175W MH

Overview

KIL VM3P175X2R5G VM3 175W MH
Also known as: 783936015286, VM3P175X2R5G, KILVM3P175X2R5G

Specifications

No Specifications Available