VM3 Series - 175W Metal Halide 480V - 3/4" Ceiling Mount - Globe and Guard

Item #: 1155633

Cat #: VM3P175X2GLG

UPC: 783936015262

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P175X2GLG VM3 175W MH

Overview

KIL VM3P175X2GLG VM3 175W MH
Also known as: 783936015262, VM3P175X2GLG, KILVM3P175X2GLG

Specifications

No Specifications Available