VM3 Series - 175W Metal Halide 480V - 1/1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1155631

Cat #: VM3P175S5R5G

UPC: 783936015255

Company wide:
0 in stock
Documents & Guides
KIL VM3P175S5R5G VM3 175W MH

Overview

KIL VM3P175S5R5G VM3 175W MH
Also known as: 783936015255, VM3P175S5R5G, KILVM3P175S5R5G

Specifications

No Specifications Available