VM3 Series - 175W Metal Halide 480V - 1/1/2" Stanchion Mount - Globe and Guard

Item #: 1155629

Cat #: VM3P175S5GLG

UPC: 783936015231

Company wide:
0 in stock
Documents & Guides
KIL VM3P175S5GLG VM3 175W MH

Overview

KIL VM3P175S5GLG VM3 175W MH
Also known as: 783936015231, VM3P175S5GLG, KILVM3P175S5GLG

Specifications

No Specifications Available