VM3 Series - 175W Metal Halide 480V - EZ Mount Adapter - Globe and Guard

Item #: 1155623

Cat #: VM3P175EZGLG

UPC: 783936015170

Company wide:
0 in stock
Documents & Guides
KIL VM3P175EZGLG VM3 175W MH

Overview

KIL VM3P175EZGLG VM3 175W MH
Also known as: 783936015170, VM3P175EZGLG, KILVM3P175EZGLG

Specifications

No Specifications Available