
VM3 Series - 175W Metal Halide 480V - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard
Item #: 1155622
Cat #: VM3P175D5R5G
UPC: 783936015163
Company wide:
0
in stock
Documents & Guides
KIL VM3P175D5R5G VM3 175W MH
Overview
KIL VM3P175D5R5G VM3 175W MH
Also known as: 783936015163, VM3P175D5R5G, KILVM3P175D5R5G
Specifications
No Specifications Available