VM3 Series - 175W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1155618

Cat #: VM3P175C2R1G

UPC: 783936015125

Company wide:
0 in stock
Documents & Guides
KIL VM3P175C2R1G VM3 175W MH

Overview

KIL VM3P175C2R1G VM3 175W MH
Also known as: 783936015125, VM3P175C2R1G, KILVM3P175C2R1G

Specifications

No Specifications Available