VM3 Series - 175W Metal Halide 480V - 3/4" Wall Mount - Type V Glass Refractor and Guard

Item #: 1155615

Cat #: VM3P175B2R5G

UPC: 783936015101

Company wide:
0 in stock
Documents & Guides
KIL VM3P175B2R5G VM3 175W MH

Overview

KIL VM3P175B2R5G VM3 175W MH
Also known as: 783936015101, VM3P175B2R5G, KILVM3P175B2R5G

Specifications

No Specifications Available