VM3 Series - 175W Metal Halide 480V - 3/4" Wall Mount - Type I Glass Refractor and Guard

Item #: 1155614

Cat #: VM3P175B2R1G

UPC: 783936015095

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P175B2R1G VM3 175W MH

Overview

KIL VM3P175B2R1G VM3 175W MH
Also known as: 783936015095, VM3P175B2R1G, KILVM3P175B2R1G

Specifications

No Specifications Available