VM3 Series - 150W Metal Halide 480V - 3/4" Ceiling Mount - Type V Glass Refractor and Guard

Item #: 1155583

Cat #: VM3P155X2R5G

UPC: 783936011684

Company wide:
0 in stock
Documents & Guides
KIL VM3P155X2R5G VM3 150W MH

Overview

KIL VM3P155X2R5G VM3 150W MH
Also known as: 783936011684, VM3P155X2R5G, KILVM3P155X2R5G

Specifications

No Specifications Available