VM3 Series - 150W Metal Halide 480V - 1/1/2" Stanchion Mount - Type V Glass Refractor and Guard

Item #: 1155580

Cat #: VM3P155S5R5G

UPC: 783936038018

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P155S5R5G VM3 150W MH

Overview

KIL VM3P155S5R5G VM3 150W MH
Also known as: 783936038018, VM3P155S5R5G, KILVM3P155S5R5G

Specifications

No Specifications Available