VM3 Series - 150W Metal Halide 480V - 1/1/2" Stanchion Mount - Globe and Guard

Item #: 1155578

Cat #: VM3P155S5GLG

UPC: 783936037998

Company wide:
0 in stock
Documents & Guides
KIL VM3P155S5GLG VM3 150W MH

Overview

KIL VM3P155S5GLG VM3 150W MH
Also known as: 783936037998, VM3P155S5GLG, KILVM3P155S5GLG

Specifications

No Specifications Available