VM3 Series - 150W Metal Halide 480V - EZ Mount Adapter - Type V Glass Refractor and Guard

Item #: 1155574

Cat #: VM3P155EZR5G

UPC: 783936009742

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P155EZR5G VM3 150W MH

Overview

KIL VM3P155EZR5G VM3 150W MH
Also known as: 783936009742, VM3P155EZR5G, KILVM3P155EZR5G

Specifications

No Specifications Available