VM3 Series - 150W Metal Halide 480V - EZ Mount Adapter - Type I Glass Refractor and Guard

Item #: 1155573

Cat #: VM3P155EZR1G

UPC: 783936009735

Company wide:
0 in stock
Documents & Guides
KIL VM3P155EZR1G VM3 150W MH

Overview

KIL VM3P155EZR1G VM3 150W MH
Also known as: 783936009735, VM3P155EZR1G, KILVM3P155EZR1G

Specifications

No Specifications Available