
VM3 Series - 150W Metal Halide 480V - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard
Item #: 1155569
Cat #: VM3P155D5R1G
UPC: 783936037950
Call for price
Company wide:
0
in stock
Documents & Guides
KIL VM3P155D5R1G VM3 150W MH
Overview
KIL VM3P155D5R1G VM3 150W MH
Also known as: 783936037950, VM3P155D5R1G, KILVM3P155D5R1G
Specifications
No Specifications Available