VM3 Series - 150W Metal Halide 480V - 3/4" Cone Top - Type I Glass Refractor and Guard

Item #: 1155566

Cat #: VM3P155C2R1G

UPC: 783936037929

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P155C2R1G VM3 150W MH

Overview

KIL VM3P155C2R1G VM3 150W MH
Also known as: 783936037929, VM3P155C2R1G, KILVM3P155C2R1G

Specifications

No Specifications Available