VM3 Series - 150W Metal Halide 480V - 3/4" Cone Top - Globe and Guard

Item #: 1155565

Cat #: VM3P155C2GLG

UPC: 783936037912

Company wide:
0 in stock
Documents & Guides
KIL VM3P155C2GLG VM3 150W MH

Overview

KIL VM3P155C2GLG VM3 150W MH
Also known as: 783936037912, VM3P155C2GLG, KILVM3P155C2GLG

Specifications

No Specifications Available