VM3 Series - 150W Metal Halide 480V - 3/4" Pendant - Type V Glass Refractor and Guard

Item #: 1155561

Cat #: VM3P155A2R5G

UPC: 783936037875

Company wide:
0 in stock
Documents & Guides
KIL VM3P155A2R5G VM3 150W MH

Overview

KIL VM3P155A2R5G VM3 150W MH
Also known as: 783936037875, VM3P155A2R5G, KILVM3P155A2R5G

Specifications

No Specifications Available