VM3 Series - 150W Metal Halide 480V - 3/4" Pendant - Globe and Guard

Item #: 1155559

Cat #: VM3P155A2GLG

UPC: 783936037851

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3P155A2GLG VM3 150W MH

Overview

KIL VM3P155A2GLG VM3 150W MH
Also known as: 783936037851, VM3P155A2GLG, KILVM3P155A2GLG

Specifications

No Specifications Available