VM3 Series - 150W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155545

Cat #: VM3P150D5R5G

UPC: 783936008912

Company wide:
0 in stock
Documents & Guides
KIL VM3P150D5R5G VM3 150W MH

Overview

KIL VM3P150D5R5G VM3 150W MH
Also known as: 783936008912, VM3P150D5R5G, KILVM3P150D5R5G

Specifications

No Specifications Available