VM3 Series - 100W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155496

Cat #: VM3H100D5R5G

UPC: 783936008431

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3H100D5R5G VM3 100W MH

Overview

KIL VM3H100D5R5G VM3 100W MH
Also known as: 783936008431, VM3H100D5R5G, KILVM3H100D5R5G

Specifications

No Specifications Available