VM3 Series - 70W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type V Glass Refractor and Guard

Item #: 1155446

Cat #: VM3H070D5R5G

UPC: 783936007953

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3H070D5R5G VM3 70W MH Q

Overview

KIL VM3H070D5R5G VM3 70W MH Q
Also known as: 783936007953, VM3H070D5R5G, KILVM3H070D5R5G

Specifications

No Specifications Available