VM3 Series - 70W Metal Halide Quadri-Volt - 1-1/2" Stanchion 25° - Type I Glass Refractor and Guard

Item #: 1155445
Cat #: VM3H070D5R1G
UPC: 783936007946
Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM3H070D5R1G VM3 70W MH Q

Overview

KIL VM3H070D5R1G VM3 70W MH Q
Also known as: 783936007946, VM3H070D5R1G, KILVM3H070D5R1G

Specifications

Customer Reviews

No reviews for this product
(0)