VM2 Series - 150W High Pressure Sodium 480V - Housing

Item #: 1155432

Cat #: VM2S155

UPC: 783936076515

Company wide:
0 in stock
Documents & Guides
KIL VM2S155 VM2 HSG 150W HPS

Overview

KIL VM2S155 VM2 HSG 150W HPS
Also known as: 783936076515, VM2S155, KILVM2S155

Specifications

No Specifications Available