VM2 Series - 35W High Pressure Sodium 120V - Housing

Item #: 1155425

Cat #: VM2S031

UPC: 783936076447

Company wide:
0 in stock
Documents & Guides
KIL VM2S031 VM2 HSG 35W HPS 1

Overview

KIL VM2S031 VM2 HSG 35W HPS 1
Also known as: 783936076447, VM2S031, KILVM2S031

Specifications

No Specifications Available