VM2 Series - 175W Pulse Start Metal Halide 480V - Housing

Item #: 1155423

Cat #: VM2P175

UPC: 783936076430

Company wide:
0 in stock
Documents & Guides
KIL VM2P175 VM2 HSG 175W MHP

Overview

KIL VM2P175 VM2 HSG 175W MHP
Also known as: 783936076430, VM2P175, KILVM2P175

Specifications

No Specifications Available