VM2 Series - 150W Pulse Start Metal Halide 480V - Housing

Item #: 1155421

Cat #: VM2P155

UPC: 783936076416

Company wide:
0 in stock
Documents & Guides
KIL VM2P155 VM2 HSG 150W MHP

Overview

KIL VM2P155 VM2 HSG 150W MHP
Also known as: 783936076416, VM2P155, KILVM2P155

Specifications

No Specifications Available