VM2 Series - 100W Metal Halide 480V - Housing

Item #: 1155405

Cat #: VM2H105

UPC: 783936076393

Company wide:
0 in stock
Documents & Guides
KIL VM2H105 VM2 HSG 100W MH 4

Overview

KIL VM2H105 VM2 HSG 100W MH 4
Also known as: 783936076393, VM2H105, KILVM2H105

Specifications

No Specifications Available