VM1 Series - 150W High Pressure Sodium 480V - Housing

Item #: 1155400

Cat #: VM1S155

UPC: 783936076348

Company wide:
0 in stock
Documents & Guides
KIL VM1S155 VM1 HSG 150W HPS

Overview

KIL VM1S155 VM1 HSG 150W HPS
Also known as: 783936076348, VM1S155, KILVM1S155

Specifications

No Specifications Available