VM1 Series - 100W High Pressure Sodium 480V - Housing

Item #: 1155398

Cat #: VM1S105

UPC: 783936076324

Company wide:
0 in stock
Documents & Guides
KIL VM1S105 VM1 HSG 100W HPS

Overview

KIL VM1S105 VM1 HSG 100W HPS
Also known as: 783936076324, VM1S105, KILVM1S105

Specifications

No Specifications Available