VM1 Series - 35W High Pressure Sodium 120V - Housing

Item #: 1155394

Cat #: VM1S031

UPC: 783936076294

Company wide:
0 in stock
Documents & Guides
KIL VM1S031 VM1 HSG 35W HPS 1

Overview

KIL VM1S031 VM1 HSG 35W HPS 1
Also known as: 783936076294, VM1S031, KILVM1S031

Specifications

No Specifications Available