VM1 Series - 150W Pulse Start Metal Halide 480V - Housing

Item #: 1155389

Cat #: VM1P155

UPC: 783936076263

Company wide:
0 in stock
Documents & Guides
KIL VM1P155 VM1 HSG 150W MHP

Overview

KIL VM1P155 VM1 HSG 150W MHP
Also known as: 783936076263, VM1P155, KILVM1P155

Specifications

No Specifications Available