VM1L Series LED Low Bay, Hazardous Rated 50 Watt, 120-277 VAC 5000K, 7656 Lumens, Ceiling Mount, Type V Glass Refractor, and Guard

Item #: 1155385

Cat #: VM1L5030X2R5G

UPC: 783936107585

Company wide:
0 in stock
Documents & Guides
KIL VM1L5030X2R5G VM1 LED 50W

Overview

KIL VM1L5030X2R5G VM1 LED 50W
Also known as: 783936107585, VM1L5030X2R5G, KILVM1L5030X2R5G

Specifications

No Specifications Available