
VM1L Series LED Low Bay, Hazardous Rated 50 Watt, 120-277 VAC 5000K, 7656 Lumens, 25° Stanchion Mount, Type I Glass Refractor, and Guard
Item #: 1155368
Cat #: VM1L5030D5R1G
UPC: 783936104553
Company wide:
0
in stock
Documents & Guides
KIL VM1L5030D5R1G VM1 LED 50W
Overview
KIL VM1L5030D5R1G VM1 LED 50W
Also known as: 783936104553, VM1L5030D5R1G, KILVM1L5030D5R1G
Specifications
No Specifications Available