VM1L Series LED Low Bay, Hazardous Rated 50 Watt, 120-277 VAC 5000K, 7656 Lumens, 25° Stanchion Mount, Globe, and Guard

Item #: 1155367

Cat #: VM1L5030D5GLG

UPC: 783936104546

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L5030D5GLG VM1 LED 50W

Overview

KIL VM1L5030D5GLG VM1 LED 50W
Also known as: 783936104546, VM1L5030D5GLG, KILVM1L5030D5GLG

Specifications

No Specifications Available