VM1L Series LED Low Bay, Hazardous Rated 50 Watt, 120-277 VAC 5000K, 7656 Lumens, Cone Top Mount, Globe, and Guard

Item #: 1155362

Cat #: VM1L5030C2GLG

UPC: 783936104362

Company wide:
0 in stock
Documents & Guides
KIL VM1L5030C2GLG VM1 LED 50W

Overview

KIL VM1L5030C2GLG VM1 LED 50W
Also known as: 783936104362, VM1L5030C2GLG, KILVM1L5030C2GLG

Specifications

No Specifications Available