VM1L Series LED Low Bay, Hazardous Rated 50 Watt, 120-277 VAC 5000K, 7656 Lumens Pendant Mount, Type I Glass Refractor, and Guard

Item #: 1155353

Cat #: VM1L5030A2R1G

UPC: 783936104249

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L5030A2R1G VM1 LED 50W

Overview

KIL VM1L5030A2R1G VM1 LED 50W
Also known as: 783936104249, VM1L5030A2R1G, KILVM1L5030A2R1G

Specifications

No Specifications Available