VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens, Ceiling Mount, Type V Glass Refractor, and Guard

Item #: 1155348

Cat #: VM1L4530X2R5G

UPC: 783936107356

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L4530X2R5G VM1 LED 45W

Overview

KIL VM1L4530X2R5G VM1 LED 45W
Also known as: 783936107356, VM1L4530X2R5G, KILVM1L4530X2R5G

Specifications

No Specifications Available