VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens EZ Adapter Mount, Type I Glass Refractor, and Guard

Item #: 1155335

Cat #: VM1L4530EZR1G

UPC: 783936107332

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L4530EZR1G VM1 LED 45W

Overview

KIL VM1L4530EZR1G VM1 LED 45W
Also known as: 783936107332, VM1L4530EZR1G, KILVM1L4530EZR1G

Specifications

No Specifications Available