VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens EZ Adapter Mount, Globe, and Guard

Item #: 1155334

Cat #: VM1L4530EZGLG

UPC: 783936102870

Company wide:
0 in stock
Documents & Guides
KIL VM1L4530EZGLG VM1 LED 45W

Overview

KIL VM1L4530EZGLG VM1 LED 45W
Also known as: 783936102870, VM1L4530EZGLG, KILVM1L4530EZGLG

Specifications

No Specifications Available