
VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens, 25° Stanchion Mount, Type V Glass Refractor, and Guard
Item #: 1155331
Cat #: VM1L4530D5R5G
UPC: 783936084428
Company wide:
0
in stock
Documents & Guides
KIL VM1L4530D5R5G VM1 LED 45W
Overview
KIL VM1L4530D5R5G VM1 LED 45W
Also known as: 783936084428, VM1L4530D5R5G, KILVM1L4530D5R5G
Specifications
No Specifications Available