
VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens, 25° Stanchion Mount, Type I Glass Refractor, and Guard
Item #: 1155330
Cat #: VM1L4530D5R1G
UPC: 783936107325
Company wide:
0
in stock
Documents & Guides
KIL VM1L4530D5R1G VM1 LED 45W
Overview
KIL VM1L4530D5R1G VM1 LED 45W
Also known as: 783936107325, VM1L4530D5R1G, KILVM1L4530D5R1G
Specifications
No Specifications Available