VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens, Cone Top Mount, Globe, and Guard

Item #: 1155325

Cat #: VM1L4530C2GLG

UPC: 783936102832

Company wide:
0 in stock
Documents & Guides
KIL VM1L4530C2GLG VM1 LED 45W

Overview

KIL VM1L4530C2GLG VM1 LED 45W
Also known as: 783936102832, VM1L4530C2GLG, KILVM1L4530C2GLG

Specifications

No Specifications Available