VM1L SERIES PENDANT WITH OPTIC AND GUARD1

Item #: 1155315

Cat #: VM1L4530A2GLG

UPC: 783936084497

Company wide:
0 in stock
Documents & Guides
VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens Pendant Mount, Globe, and Guard

Overview

VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 3960 Lumens Pendant Mount, Globe, and Guard
Also known as: 783936084497, VM1L4530A2GLG, KILVM1L4530A2GLG

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • Reduced profile with Traditional Industrial Appearance and Suitability
  • Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spin-top refractors
  • Swing-Barrel Nut patented tank mounting system
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others
  • VM1L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources
  • Energy Savings – less than 55 Watts of Power
  • Long Life – 50,000 - 55,000 maintenance free hours to 70% initial lumens

Specifications

Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Light Technology: LED