
VM1L Series LED Low Bay, Hazardous Rated 45 Watt, 347 VAC 5000K, Lumens
Item #: 1155314
Cat #: VM1L4515
UPC: 783936090894
$ 3570.93 EA
Company wide:
0
in stock
Documents & Guides
KIL VM1L4515 VM1 LED 45W 347V
Overview
KIL VM1L4515 VM1 LED 45W 347V
Also known as: 783936090894, VM1L4515, KILVM1L4515
Specifications
No Specifications Available