LED Low Bay, Hazardous, 5267 Lumen, 45 Watt, 480V, 5000K

Item #: 1155312

Cat #: VM1L4505

UPC: 783936090887

$ 3749.47 EA
Company wide:
0 in stock
Documents & Guides
LED Low Bay, Hazardous Rated, 5267 Lumen, 45 Watt, 480 Volt, 5000K, Luminaire Only

Overview

LED Low Bay, Hazardous Rated, 5267 Lumen, 45 Watt, 480 Volt, 5000K, Luminaire Only
Also known as: 783936090887, VM1L4505, KILVM1L4505

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • Reduced profile with Traditional Industrial Appearance and Suitability
  • Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spin-top refractors
  • Swing-Barrel Nut patented tank mounting system
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, Stanchion and others
  • VM1L LED Housings can be retrofitted to existing VM splice boxes to upgrade from HID sources
  • Energy Savings – less than 55 Watts of Power
  • Long Life – 50,000 - 55,000 maintenance free hours to 70% initial lumens

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 5200
Light Technology: LED
Volts AC: 480
Wattage: 45
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5200