VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, Ceiling Mount, Type V Glass Refractor, and Guard

Item #: 1155309

Cat #: VM1L4030X2R5G

UPC: 783936104218

Call for price
Company wide:
0 in stock
Documents & Guides
KIL VM1L4030X2R5G VM1 LED 40W

Overview

KIL VM1L4030X2R5G VM1 LED 40W
Also known as: 783936104218, VM1L4030X2R5G, KILVM1L4030X2R5G

Specifications

No Specifications Available