VM1L Series LED Low Bay, Hazardous Rated 40 Watt, 120-277 VAC 5000K, 5490 Lumens, EZ Adapter Mount, Type I Glass Refractor, and Guard

Item #: 1155295

Cat #: VM1L4030EZR1G

UPC: 783936104072

Company wide:
0 in stock
Documents & Guides
KIL VM1L4030EZR1G VM1 LED 40W

Overview

KIL VM1L4030EZR1G VM1 LED 40W
Also known as: 783936104072, VM1L4030EZR1G, KILVM1L4030EZR1G

Specifications

No Specifications Available